Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 5P. 282834-5

TERMI-BLOK PCB MOUNT 90 5P. (Discontinued)

  • Mfr # 282834-5
  • Zoro # G500930200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282834-5
Zoro #
G500930200
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M1.6
PCB Tail Length
.133 in

Details

Housing Color
Green
Voltage
150 VAC
Interlock
Without
Contact Base Material
Brass
Number of Positions
5
Connector System
Wire-to-Board
Wire Entry Angle
Side
Closed End
Without
Wire Protection
With
Screw Plating Material
Nickel
Operating Temperature Range
-40 to 230°F
Side Stackable
Yes
Connector Style
Header
Connector Mounting Type
Board Mount
Screw Material
Brass
Wire Range
30 to 16 AWG
Header Type
Header Only
Centerline (Pitch)
.1 in
Current Rating (Max)
10A
Number of Rows
1
Stacked Levels
Without
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Straight
Block Type
Stacking
Screwless Terminal Block
No
Housing Material
PA 66
Contact Mount
Through Hole
Contact Current Rating (Max)
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.