Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 7P. 282834-7

TERMI-BLOK PCB MOUNT 90 7P. (Discontinued)

  • Mfr # 282834-7
  • Zoro # G100930037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282834-7
Zoro #
G100930037
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.133 in
Screw Size
M1.6

Details

Voltage
150 VAC
Number of Positions
7
Contact Mount
Through Hole
Screw Material
Brass
Screw Plating Material
Nickel
Operating Temperature Range
-40 to 230°F
Number of Rows
1
Interlock
Without
Block Type
Stacking
Wire Entry Angle
Side
Connector & Contact Terminates To
Printed Circuit Board
Wire Protection
With
Housing Color
Green
Centerline (Pitch)
.1 in
Screw Flange
Without
Screwless Terminal Block
No
Connector Mounting Type
Board Mount
Current Rating (Max)
10A
Connector System
Wire-to-Board
Housing Material
PA 66
Contact Mating Area Plating Material
Tin
Contact Base Material
Brass
Connector Style
Header
Wire Range
30 to 16 AWG
Header Type
Header Only
Side Stackable
Yes
Contact Current Rating (Max)
10A
Stacked Levels
Without
Mounting Angle
Straight
Closed End
Without
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.