Zoro Homepage
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 8P. 282834-8

TERMI-BLOK PCB MOUNT 90 8P. (Discontinued)

  • Mfr # 282834-8
  • Zoro # G600930049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282834-8
Zoro #
G600930049
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M1.6
PCB Tail Length
.133 in

Details

Voltage
150 VAC
Screw Plating Material
Nickel
Housing Color
Green
Circuit Application
Power & Signal
Screw Flange
Without
Connector System
Wire-to-Board
Stacked Levels
Without
Number of Positions
8
Closed End
Without
Connector Mounting Type
Board Mount
Header Type
Header Only
Current Rating (Max)
10A
Centerline (Pitch)
.1 in
Housing Material
PA 66
Contact Base Material
Brass
Interlock
Without
Block Type
Stacking
Wire Entry Angle
Side
Connector Style
Header
Number of Rows
1
Side Stackable
Yes
Screwless Terminal Block
No
Wire Protection
With
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Brass
Mounting Angle
Straight
Operating Temperature Range
-40 to 230°F
Contact Mount
Through Hole
Contact Current Rating (Max)
10A
Contact Mating Area Plating Material
Tin
Wire Range
30 to 16 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.