Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB SIDE ENTRY STAC

  • Mfr # 1546227-6

  • Zoro # G100930181


product price: $2.59
/ea
Sold in multiples of 35 for $90.65

Key Features

Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Stacked Levels
Without
PCB Tail Length
3.5 mm [ .138 in ]
Contact Base Material
Brass
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546227-6
Zoro #
G100930181
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M2

Details

Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Stacked Levels
Without
Contact Base Material
Brass
Connector Style
Receptacle
Centerline
3.5 mm [ .138 in ]
Closed End
Without
Interlock
With
Screw Flange
Without
Current Rating (Max) (A)
12
Screw Plating Material
Nickel
Contact Mount
Through Hole
Housing Material
Polyamide 6.6 GF
Side Stackable
No
Voltage (VAC)
300
Mounting Angle
Vertical
Block Type
None
Number of Rows
1
Number of Positions
6
Housing Color
Blue
Applies To
Printed Circuit Board
Screwless Terminal Block
No
Wire Entry Angle
Side
Screw Material
Brass
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.