Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB SIDE ENTRY STAC 284392-6

TERMI-BLOK PCB SIDE ENTRY STAC (Discontinued)

  • Mfr # 284392-6
  • Zoro # G800929904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284392-6
Zoro #
G800929904
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Contact Current Rating (Max)
12A
Wire Protection
With
Contact Mating Area Plating Material
Tin
Operating Temperature Range
-40 to 110°C
Current Rating (Max)
12A
Wire Entry Angle
Side
Block Type
Stacking w/interlock
Number of Positions
6
Stacked Levels
Without
Number of Rows
1
Closed End
Without
Screw Material
Brass
Connector System
Wire-to-Board
Housing Material
PA 66
Screwless Terminal Block
No
Side Stackable
Yes
Connector Style
Header
Interlock
With
Housing Color
Green
Screw Plating Material
Nickel
Centerline (Pitch)
.1499 in
Mounting Angle
Straight
Contact Base Material
Brass
Circuit Application
Power & Signal
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Through Hole
Screw Flange
Without
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.