Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB SIDE ENTRY STAC 284392-9

TERMI-BLOK PCB SIDE ENTRY STAC (Discontinued)

  • Mfr # 284392-9
  • Zoro # G100929840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284392-9
Zoro #
G100929840
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 14 AWG
Wire Entry Angle
Side
Block Type
Stacking w/interlock
Closed End
Without
Screw Material
Brass
Stacked Levels
Without
Housing Material
PA 66
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Screw Plating Material
Nickel
Current Rating (Max)
12A
Mounting Angle
Straight
Connector System
Wire-to-Board
Interlock
With
Screw Flange
Without
Number of Positions
9
Contact Mount
Through Hole
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Circuit Application
Power & Signal
Contact Base Material
Brass
Side Stackable
Yes
Housing Color
Green
Centerline (Pitch)
.1499 in
Contact Current Rating (Max)
12A
Wire Protection
With
Connector Style
Header
Operating Temperature Range
-40 to 230°F
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.