Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PLUG 90&180 8P. 5 282830-8

TERMI-BLOK PLUG 90&180 8P. 5 (Discontinued)

  • Mfr # 282830-8
  • Zoro # G600929869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282830-8
Zoro #
G600929869
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Number of Rows
1
Centerline (Pitch)
.197 in
Mating Angle
90°(Bottom)/ 180° (Side)
Housing Material
Polyamide 6.6 GF
Side Stackable
No
Marking Color
Black
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Screw Plating Material
Nickel
Block Type
Special Plug
Screw Material
Brass
Housing Color
Green
Contact Base Material
Phosphor Bronze
Current Rating (Max)
12A
Interlock
Without
Screwless Terminal Block
Yes
Number of Positions
8
Connector Style
Plug
Connector & Contact Terminates To
Wire & Cable
Mounting Angle
Right Angle, Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.