Zoro Homepage

TERMI-BLOK PLUG STACKING 3P.10

  • Mfr # 282809-3

  • Zoro # G900929941


product price: $2.75
/ea
Sold in multiples of 29 for $79.75

Key Features

Shrouded
No
Screw Material
Brass
Number of Positions
3
Screw Flange
Without
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282809-3
Zoro #
G900929941
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Shrouded
No
Screw Material
Brass
Number of Positions
3
Screw Flange
Without
Number of Rows
1
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Side Stackable
No
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Current Rating (Max) (A)
15
Voltage (VAC)
600
Block Type
None
Mounting Angle
Right Angle
Contact Base Material
Phosphor Bronze
Centerline
10.16 mm [ .4 in ]
Interlock
Without
Housing Material
Polyamide 6.6 GF
Wire Entry Angle
Side
Applies To
Wire/Cable
Screw Plating Material
Nickel
Screwless Terminal Block
No
Housing Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.