Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PLUG STACKING 4P.5 282807-4

TERMI-BLOK PLUG STACKING 4P.5 (Discontinued)

  • Mfr # 282807-4
  • Zoro # G900930060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282807-4
Zoro #
G900930060
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Number of Positions
4
Screw Plating Material
Nickel
Operating Temperature Range
-40 to 230°F
Circuit Application
Power & Signal
Housing Color
Green
Contact Current Rating (Max)
15 A
Side Stackable
Yes
Screwless Terminal Block
Yes
Centerline (Pitch)
.2 in
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Number of Rows
1
Connector Style
Plug
Wire Range
30 to 12 AWG
Block Type
Stacking Plug
Current Rating (Max)
15 A
Connector System
Wire-to-Board
Wire Protection
With
Contact Base Material
Phosphor Bronze
Screw Material
Brass
Interlock
With
Housing Material
PA 66
Screw Flange
Without
Mounting Angle
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.