Zoro Homepage
This item is Discontinued.
Te Connectivity TERMI-BLOK VERTICAL PLUG STACK 1-284040-0

TERMI-BLOK VERTICAL PLUG STACK (Discontinued)

  • Mfr # 1-284040-0
  • Zoro # G000930199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284040-0
Zoro #
G000930199
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Block Type
None
Screw Flange
Without
Screw Plating Material
Nickel
Mounting Angle
Vertical
Wire Entry Angle
Side
Number of Positions
10
Screw Material
Brass
Current Rating (Max)
15 A
Screwless Terminal Block
Yes
Number of Rows
1
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Marking Color
White
Housing Material
PA 6.6
Interlock
Without
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.197 in
Wire Range
30 to 12 AWG
Side Stackable
Yes
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.