
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284040-8
Zoro #
G000929858
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Mounting Angle
Vertical
Wire Entry Angle
Side
Screw Plating Material
Nickel
Centerline (Pitch)
.197 in
Wire Range
30 to 12 AWG
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
Yes
Contact Base Material
Phosphor Bronze
Side Stackable
Yes
Number of Positions
8
Number of Rows
1
Screw Material
Brass
Marking Color
White
Connector Style
Plug
Current Rating (Max)
15 A
Block Type
None
Housing Color
Green
Housing Material
PA 6.6
Interlock
Without
Screw Flange
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.