
TERMI-BLOK VERTICAL PLUG STACK
Mfr # 284046-8
Zoro # G200930128
product price: $7.35
/eaSold in multiples of 20 for $147.00
Key Features
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Plating Material
Nickel
Side Stackable
Yes
Connector Style
Plug
Interlock
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284046-8
Zoro #
G200930128
UPC #
-
Country of Origin
Germany
Dimensions
Screw Size
M3
Details
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Plating Material
Nickel
Side Stackable
Yes
Connector Style
Plug
Interlock
Without
Screw Flange
Without
Number of Positions
8
Housing Color
Green
Screw Material
Brass
Centerline
5 mm [ .197 in ]
Current Rating (Max) (A)
15
Block Type
None
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Tin
Stacked Levels
Without
Wire Entry Angle
Side
Mounting Angle
Vertical
Screwless Terminal Block
No
Housing Material
PA 6.6
Number of Rows
1
Voltage (VAC)
300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.