
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284047-2
Zoro #
G600930131
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
M3
Details
Wire Entry Angle
Side
Screwless Terminal Block
No
Current Rating (Max) (A)
15
Contact Base Material
Phosphor Bronze
Mounting Angle
Vertical
Housing Color
Green
Stacked Levels
Without
Applies To
Wire/Cable
Block Type
None
Interlock
Without
Screw Material
Brass
Connector Style
Plug
Centerline
5.08 mm [ .2 in ]
Number of Rows
1
Screw Plating Material
Nickel
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Voltage (VAC)
300
Side Stackable
Yes
Housing Material
PA 6.6
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Number of Positions
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.