Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 3/8 in Stud Size, 4/0 AWG, Bare Insulated

  • Mfr # 325603

  • Zoro # G400926761


product price: $22.35
/ea
Sold in multiples of 200 for $4,470.00

Key Features

Terminal Shape
Rectangular Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Standards
MIL-T-10727
Wire Type
Solid or Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325603
Zoro #
G400926761
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4/0 AWG
Stud Size
3/8 in
Barrel Inside Dia.
0.648 in
Overall Length
2.45 in

Details

Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Standards
MIL-T-10727
Wire Type
Solid or Stranded
Features
Inspection Slot
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.