
Wire Terminal, 5/16 in Stud Size, 6 AWG, Bare Insulated, Grey (Discontinued)
- Mfr # 328143
- Zoro # G100927204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
328143
Zoro #
G100927204
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.219 in
Overall Length
1.4098 in
Details
Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Wire Type
Stranded, Copper
Seam
Standard, Closed Barrel
Features
Inspection Slot
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.