Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 10 A, 24 V AC, 10 AWG

  • Mfr # 2271583-1

  • Zoro # G505798072


product price: $35.69
/ea
Sold in multiples of 3 for $107.07

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Circuit Protection Type
Fuse
For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271583-1
Zoro #
G505798072
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
10 A
Maximum Voltage
24 V AC
Circuit Protection Type
Fuse
Circuit Application
Power
Contact Plating Material
Matte Tin
Modular Terminal Block Product Type
Spring Terminal Block
Sealable
No
Number of Positions
1
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper
Number of Circuits
1
Block Type
Standard
Centerline (Pitch)
.242 in
Operating Temperature Range
-40 to 105°C
Contact Current Rating (Max)
10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.