Zoro Homepage

Terminal Block, 10 A, 60 V AC, 10 AWG

  • Mfr # 2271584-1

  • Zoro # G205798006


product price: $35.69
/ea
Sold in multiples of 3 for $107.07

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Circuit Protection Type
Fuse
For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271584-1
Zoro #
G205798006
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
10 A
Maximum Voltage
60 V AC
Circuit Protection Type
Fuse
Block Type
Standard
Number of Circuits
1
Operating Temperature Range
-40 to 105°C
Centerline (Pitch)
.242 in
Sealable
No
Circuit Application
Power
Modular Terminal Block Product Type
Spring Terminal Block
Contact Current Rating (Max)
10A
Contact Plating Material
Matte Tin
Contact Base Material
Copper
UL Flammability Rating
UL 94V-0
Number of Positions
1
Block Configuration
Fuse & Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.