Zoro Homepage

Terminal Block, 114 A, 1,000 V AC, 2 AWG

  • Mfr # 2271686-1

  • Zoro # G305797619


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
114 A
Maximum Voltage
1,000 V AC
For Minimum Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271686-1
Zoro #
G305797619
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
10 AWG
For Maximum Wire Size
2 AWG
Screw Size
M6

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
114 A
Maximum Voltage
1,000 V AC
Sealable
No
Circuit Application
Power
Screw Base Material
Steel
Screw Plating Material
Zinc
Tightening Torque
51 in-lbs
Contact Plating Material
Tin
Block Type
Standard
Operating Temperature Range
-40 to 105°C
Number of Positions
1
Contact Current Rating (Max)
114 A
UL Flammability Rating
UL 94V-0
Number of Circuits
1
Contact Base Material
Copper
Centerline (Pitch)
.63 in
Modular Terminal Block Product Type
Screw Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.