Zoro Homepage

Terminal Block, 12 A, 600 V AC, 12 AWG

  • Mfr # 2271697-1

  • Zoro # G705797882


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
12 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271697-1
Zoro #
G705797882
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
12 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
Modular Terminal Block Product Type
Screw Terminal Block
Tightening Torque
4.5 in-lbs
Contact Base Material
Brass
Screw Plating Material
Zinc
Number of Positions
1
Contact Current Rating (Max)
12A
Screw Base Material
Steel
Circuit Application
Power
Contact Plating Material
Tin
Sealable
No
Block Type
Standard
UL Flammability Rating
UL 94V-0
Number of Circuits
1
Centerline (Pitch)
.201 in
Operating Temperature Range
-40 to 105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.