Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 16 A, 600 V AC, 12 AWG

  • Mfr # 2271699-1

  • Zoro # G705798018


product price: $11.19
/ea
Sold in multiples of 15 for $167.85

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
16 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271699-1
Zoro #
G705798018
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
16 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
Contact Plating Material
Tin
Contact Current Rating (Max)
16 A
Screw Base Material
Steel
Number of Circuits
1
Sealable
No
Operating Temperature Range
-40 to 105°C
UL Flammability Rating
UL 94V-0
Tightening Torque
6 in-lbs
Modular Terminal Block Product Type
Screw Terminal Block
Number of Positions
1
Centerline (Pitch)
.24 in
Contact Base Material
Brass
Screw Plating Material
Zinc
Block Configuration
Disconnect
Block Type
Standard
Circuit Application
Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.