
Terminal Block, 2 Pole, 32 A, Screw Termination
Mfr # 2271718-1
Zoro # G305797626
product price: $1.69
/eaSold in multiples of 90 for $152.10
Key Features
Number of Poles
2
Current
32 A
Termination Style
Screw
Contact Current Rating (Max)
32 A
Metal & Alloy Material Type
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271718-1
Zoro #
G305797626
UPC #
-
Country of Origin
China
Dimensions
Screw & Hole Thread Size
M2.6
Details
Item
Terminal Block
Number of Poles
2
Current
32 A
Termination Style
Screw
Contact Current Rating (Max)
32 A
Metal & Alloy Material Type
Zinc
Centerline (Pitch)
.201 in
Conducting Accessory Type
Plug Bridge
Plastic & Resin Material Type
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.