Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 20 A, 300 V AC, 12 AWG

  • Mfr # 2271678-1

  • Zoro # G505797822


product price: $5.59
/ea
Sold in multiples of 25 for $139.75

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
300 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271678-1
Zoro #
G505797822
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
Screw Size
M2.6

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
300 V AC
Block Type
Standard
Contact Plating Material
Tin
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.201 in
Number of Circuits
1
Circuit Application
Power
Screw Base Material
Steel
Contact Base Material
Brass
Number of Positions
1
Tightening Torque
4.5 in-lbs
Operating Temperature Range
-40 to 105°C
Modular Terminal Block Product Type
Screw Terminal Block
Screw Plating Material
Zinc
Contact Current Rating (Max)
20 A
Sealable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.