Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 20 A, 300 V AC, 12 AWG

  • Mfr # 2271679-4

  • Zoro # G705797783


product price: $5.35
/ea
Sold in multiples of 20 for $107.00

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
300 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271679-4
Zoro #
G705797783
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
Screw Size
M2.6

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
300 V AC
Number of Circuits
1
Contact Current Rating (Max)
20 A
Modular Terminal Block Product Type
Screw Terminal Block
Tightening Torque
4.5 in-lbs
Sealable
No
Screw Base Material
Steel
Circuit Application
Power
Screw Plating Material
Zinc
Number of Positions
1
Centerline (Pitch)
.201 in
Contact Base Material
Brass
Contact Plating Material
Tin
Block Type
Standard
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.