Zoro Homepage

Terminal Block, 20 A, 600 V AC, 12 AWG

  • Mfr # 2271555-2

  • Zoro # G205797702


product price: $1.89
/ea
Sold in multiples of 55 for $103.95

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271555-2
Zoro #
G205797702
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
Circuit Application
Power
Operating Temperature Range
-40 to 105°C
Block Type
Standard
Contact Plating Material
Matte Tin
UL Flammability Rating
UL 94V-0
Contact Current Rating (Max)
20 A
Number of Positions
1
Modular Terminal Block Product Type
Spring Terminal Block
Centerline (Pitch)
.202 in
Sealable
No
Contact Base Material
Copper
Number of Circuits
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.