Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 20 A, 600 V AC, 12 AWG

  • Mfr # 2271677-2

  • Zoro # G805797669


product price: $2.49
/ea
Sold in multiples of 80 for $199.20

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271677-2
Zoro #
G805797669
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
Screw Size
M2.6

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
Number of Positions
1
Centerline (Pitch)
.201 in
Operating Temperature Range
-40 to 105°C
Circuit Application
Power
Contact Plating Material
Tin
Sealable
No
Tightening Torque
5 in-lbs
Number of Circuits
1
Screw Plating Material
Zinc
Modular Terminal Block Product Type
Screw Terminal Block
Contact Base Material
Brass
Block Type
Standard
Screw Base Material
Steel
UL Flammability Rating
UL 94V-0
Contact Current Rating (Max)
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.