Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 20 A, 600 V AC, 12 AWG

  • Mfr # 2271695-5

  • Zoro # G005797940


product price: $28.79
/ea
Sold in multiples of 5 for $143.95

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271695-5
Zoro #
G005797940
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Screw Size
M2.6

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
Circuit Application
Power
Tightening Torque
5 in-lbs
Number of Positions
2
Contact Base Material
Brass
Modular Terminal Block Product Type
Screw Terminal Block
Block Type
Standard
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.197 in
Contact Plating Material
Tin
Number of Circuits
1
Screw Base Material
Steel
Screw Plating Material
Zinc
Contact Current Rating (Max)
20 A
Operating Temperature Range
-40 to 105°C
Sealable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.