
Terminal Block, 22 A, 600 V AC, 10 AWG
Mfr # 2271698-1
Zoro # G905797804
product price: $8.15
/eaSold in multiples of 20 for $163.00
Key Features
Mounting Type
DIN
Connection Type
Quick Connect
Current
22 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271698-1
Zoro #
G905797804
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
22 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
Number of Positions
1
Screw Plating Material
Zinc
Circuit Application
Power
Operating Temperature Range
-40 to 105°C
Contact Base Material
Brass
Sealable
No
UL Flammability Rating
UL 94V-0
Contact Plating Material
Tin
Centerline (Pitch)
.24 in
Tightening Torque
6 in-lbs
Block Type
Standard
Modular Terminal Block Product Type
Screw Terminal Block
Screw Base Material
Steel
Number of Circuits
1
Contact Current Rating (Max)
22 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.