
Terminal Block, 22 A, 600 V AC, 10 AWG
Mfr # 2271698-2
Zoro # G605798019
product price: $9.65
/eaSold in multiples of 20 for $193.00
Key Features
Mounting Type
DIN
Connection Type
Quick Connect
Current
22 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271698-2
Zoro #
G605798019
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
22 A
Maximum Voltage
600 V AC
Circuit Protection Type
Disconnect
Sealable
No
Contact Base Material
Brass
Number of Circuits
1
Number of Positions
1
Tightening Torque
6 in-lbs
Contact Plating Material
Tin
Screw Base Material
Steel
Contact Current Rating (Max)
22 A
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 105°C
Modular Terminal Block Product Type
Screw Terminal Block
Screw Plating Material
Zinc
Centerline (Pitch)
.24 in
Block Type
Standard
Circuit Application
Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.