Zoro Homepage

Terminal Block, 30 A, 300 V AC, 10 AWG

  • Mfr # 2271682-1

  • Zoro # G005797889


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
300 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271682-1
Zoro #
G005797889
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
300 V AC
Operating Temperature Range
-40 to 105°C
Circuit Application
Power
Block Type
Standard
Tightening Torque
6.2 in-lbs
Modular Terminal Block Product Type
Screw Terminal Block
Screw Plating Material
Zinc
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.24 in
Number of Positions
1
Number of Circuits
1
Contact Plating Material
Tin
Contact Current Rating (Max)
30 A
Sealable
No
Contact Base Material
Brass
Screw Base Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.