Zoro Homepage

Terminal Block, 30 A, 600 V AC, 10 AWG

  • Mfr # 2271580-2

  • Zoro # G505797860


product price: $12.59
/ea
Sold in multiples of 15 for $188.85

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271580-2
Zoro #
G505797860
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
Contact Plating Material
Matte Tin
Operating Temperature Range
-40 to 105°C
Number of Positions
2
Block Type
Standard
Number of Circuits
2
Sealable
No
Centerline (Pitch)
.242 in
Contact Current Rating (Max)
30 A
Contact Base Material
Copper
Modular Terminal Block Product Type
Spring Terminal Block
Circuit Application
Power
UL Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.