Zoro Homepage

Terminal Block, 65 A, 600 V AC, 6 AWG

  • Mfr # 2271684-1

  • Zoro # G705798025


product price: $6.85
/ea
Sold in multiples of 25 for $171.25

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
65 A
Maximum Voltage
600 V AC
For Minimum Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271684-1
Zoro #
G705798025
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
6 AWG
Screw Size
M4

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
65 A
Maximum Voltage
600 V AC
UL Flammability Rating
UL 94V-0
Circuit Application
Power
Operating Temperature Range
-40 to 105°C
Screw Plating Material
Zinc
Number of Positions
1
Number of Circuits
1
Screw Base Material
Steel
Tightening Torque
19 in-lbs
Centerline (Pitch)
.394 in
Contact Plating Material
Tin
Contact Base Material
Copper
Block Type
Standard
Sealable
No
Modular Terminal Block Product Type
Screw Terminal Block
Contact Current Rating (Max)
65 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.