Zoro Homepage

Terminal Block, 7.5 A, 600 V AC, 10 AWG

  • Mfr # 2271701-2

  • Zoro # G705798032


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Circuit Protection Type
Fuse
For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271701-2
Zoro #
G705798032
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
7.5 A
Maximum Voltage
600 V AC
Circuit Protection Type
Fuse
Block Type
Standard
Tightening Torque
7.7 in-lbs
Circuit Application
Power
Modular Terminal Block Product Type
Screw Terminal Block
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.315 in
Sealable
No
Operating Temperature Range
-40 to 105°C
Number of Circuits
1
Contact Base Material
Brass
Contact Plating Material
Tin
Screw Plating Material
Zinc
Number of Positions
1
Contact Current Rating (Max)
7.5 A
Screw Base Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.