Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 78 A, 600 V AC, 4 AWG

  • Mfr # 2271685-3

  • Zoro # G005797780


product price: $13.75
/ea
Sold in multiples of 15 for $206.25

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
78 A
Maximum Voltage
600 V AC
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271685-3
Zoro #
G005797780
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG
Screw Size
M5

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
78 A
Maximum Voltage
600 V AC
Sealable
No
Tightening Torque
31 in-lbs
Number of Positions
1
Circuit Application
Power
Screw Plating Material
Zinc
Operating Temperature Range
-40 to 105°C
Number of Circuits
1
Contact Base Material
Copper
Block Type
Standard
Centerline (Pitch)
.472 in
Contact Plating Material
Tin
Screw Base Material
Steel
Modular Terminal Block Product Type
Screw Terminal Block
Contact Current Rating (Max)
78 A
UL Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.