
Terminal Block, Grounding, 600 V AC, 8 AWG
Mfr # 2271689-1
Zoro # G805797621
product price: $12.75
/eaSold in multiples of 15 for $191.25
Key Features
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Circuit Protection Type
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271689-1
Zoro #
G805797621
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
26 AWG
For Maximum Wire Size
8 AWG
Screw Size
M3.5
Details
Item
Terminal Block
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Circuit Protection Type
Ground
Block Type
Standard
Tightening Torque
14 in-lbs
Contact Base Material
Brass
Screw Plating Material
Zinc
Sealable
No
Circuit Application
Power
Number of Positions
1
Screw Base Material
Steel
Contact Plating Material
Tin
Number of Circuits
1
Modular Terminal Block Product Type
Screw Terminal Block
Operating Temperature Range
-40 to 105°C
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.323 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.