Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block Tools & Accessories Label For Screw Terminal Block

  • Mfr # 2271724-1

  • Zoro # G305797923


product price: $13.95
/ea
Sold in multiples of 15 for $209.25

Key Features

Plastic & Resin Material Type
Nylon
Centerline (Pitch)
.204 in
Number of Positions
1
Marking Product Type
Label
For Use with Block or Strip Style
NEMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271724-1
Zoro #
G305797923
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Plastic & Resin Material Type
Nylon
Centerline (Pitch)
.204 in
Number of Positions
1
Marking Product Type
Label
For Use with Block or Strip Style
NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.