
Terminal Block Tools & Accessories Plug Bridge For 10Mm2 Terminal Block
Mfr # 2271721-1
Zoro # G105911369
product price: $2.59
/eaSold in multiples of 45 for $116.55
Key Features
Number of Poles
2
Screw & Hole Thread Size
M3
Metal & Alloy Material Type
Zinc
Contact Current Rating (Max)
57 A
Connection Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271721-1
Zoro #
G105911369
UPC #
-
Country of Origin
China
Dimensions
Screw & Hole Thread Size
M3
Details
Number of Poles
2
Metal & Alloy Material Type
Zinc
Contact Current Rating (Max)
57 A
Connection Method
Screw
Plastic & Resin Material Type
Nylon
Centerline (Pitch)
.394 in
Primary Product Color
Yellow
Conducting Accessory Type
Plug Bridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.