Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block Tools & Accessories Plug Bridge For 16Mm2 Terminal Block

  • Mfr # 2271722-1

  • Zoro # G005797759


product price: $4.29
/ea
Sold in multiples of 30 for $128.70

Key Features

Number of Poles
2
Metal & Alloy Material Type
Zinc
Centerline (Pitch)
.472 in
Insulating Material Type
Nylon
Screw & Hole Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271722-1
Zoro #
G005797759
UPC #
-
Country of Origin
China

Dimensions

Screw & Hole Thread Size
M4

Details

Item
Terminal Block
Number of Poles
2
Current
85 A, 76 A
Metal & Alloy Material Type
Zinc
Centerline (Pitch)
.472 in
Insulating Material Type
Nylon
Conducting Accessory Type
Plug Bridge
Contact Current Rating (Max)
85 A, 76 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.