Zoro Homepage

Terminal Block Tools & Accessories Plug Bridge For 2.5Mm2 Terminal Block

  • Mfr # 2271718-2

  • Zoro # G005797629


product price: $2.35
/ea
Sold in multiples of 60 for $141.00

Key Features

Current
32 A
Termination Style
Screw
Number of Poles
3
Centerline (Pitch)
.201 in
Plastic & Resin Material Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271718-2
Zoro #
G005797629
UPC #
-
Country of Origin
China

Dimensions

Screw & Hole Thread Size
M2.6

Details

Item
Terminal Block
Current
32 A
Termination Style
Screw
Number of Poles
3
Centerline (Pitch)
.201 in
Plastic & Resin Material Type
Nylon
Contact Current Rating (Max)
32 A
Conducting Accessory Type
Plug Bridge
Metal & Alloy Material Type
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.