Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block Tools & Accessories Plug Bridge For 6Mm2 Terminal Block

  • Mfr # 2271720-1

  • Zoro # G805797690


product price: $2.69
/ea
Sold in multiples of 55 for $147.95

Key Features

Number of Poles
2
Metal & Alloy Material Type
Zinc
Centerline (Pitch)
.315 in
Conducting Accessory Type
Plug Bridge
Contact Current Rating (Max)
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271720-1
Zoro #
G805797690
UPC #
-
Country of Origin
China

Dimensions

Screw & Hole Thread Size
M3

Details

Item
Terminal Block
Number of Poles
2
Current
50 A
Metal & Alloy Material Type
Zinc
Centerline (Pitch)
.315 in
Conducting Accessory Type
Plug Bridge
Contact Current Rating (Max)
50 A
Insulating Material Type
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.