Zoro Homepage

Terminal Block Tools & Accessories Qc6-180-4=721024800

  • Mfr # 5-1437644-9

  • Zoro # G105798595


product price: $1.75
/ea
Sold in multiples of 51 for $89.25

Key Features

Bottom Termination Style
Quick Connects
Tab Width
.25 in
Mounting Insert
Without
Tab Plating Material
Tin
Centerline (Pitch)
.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437644-9
Zoro #
G105798595
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tab Width
.25 in
Overall Length
21.2 mm

Details

Item
Barrier Strip
Bottom Termination Style
Quick Connects
Mounting Insert
Without
Tab Plating Material
Tin
Centerline (Pitch)
.375 in
Tab Plating Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.