
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-284041-2
Zoro #
G100926771
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Contact Base Material
Phosphor Bronze
Screwless Terminal Block
No
Number of Positions
12
Screw Flange
Without
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Block Type
None
Current Rating (Max) (A)
15
Mounting Angle
Vertical
Connector Style
Plug
Wire Entry Angle
Side
Number of Rows
1
Centerline
5.08 mm [ .2 in ]
Screw Material
Brass
Housing Color
Green
Housing Material
PA 6.6
Stacked Levels
Without
Applies To
Wire/Cable
Voltage (VAC)
300
Screw Plating Material
Nickel
Interlock
Without
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.