
TERMINAL COPALUM 1/0 1/4
Mfr # 51986
Zoro # G500927064
product price: $13.49
/eaSold in multiples of 2500 for $33,725.00
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Stud Size
M6
Barrel Inside Dia.
0.397 in
Wire Type
Solid or Stranded, Copper, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51986
Zoro #
G500927064
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
M6
Barrel Inside Dia.
0.397 in
Overall Length
1.859 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Wire Type
Solid or Stranded, Copper, Aluminum
Seam
Standard, Closed Barrel
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.