Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, #6 Stud Size, Vinyl Insulated, Yellow 2-34168-1

Ring Terminal, #6 Stud Size, Vinyl Insulated, Yellow (Discontinued)

  • Mfr # 2-34168-1
  • Zoro # G405947884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-34168-1
Zoro #
G405947884
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#6
Overall Length
1.1 in
Barrel Inside Dia.
0.252 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Terminal Type
Ring Tongue
Wire Range
12 to 10 AWG
Seam
Standard, Closed Barrel
Max. Voltage
600V
Max. Temp.
221 Degrees F
Insulation Dia
0.15 to 0.23 in
Terminal Orientation
Offset, Straight
Contact Plating Material
Copper, Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.