This item is Discontinued.

Te Connectivity Ring Terminal, #10 Stud Size, Pre-Insulated, Nylon, Copper Insulated, Blue 51864-4

This item is Discontinued.

Te Connectivity

Ring Terminal, #10 Stud Size, Pre-Insulated, Nylon, Copper Insulated, Blue (Discontinued)

Mfr # 51864-4
Zoro # G605900078
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51864-4
Zoro #
G605900078
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#10
Overall Length
0.844 in
Barrel Inside Dia.
0.153 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Pre-Insulated, Nylon, Copper
Max. Temp.
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Max. Voltage
300V
Terminal Type
Ring Tongue
Wire Range
16 to 14 AWG
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Insulation Dia
0.105 to 0.15 in
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.