Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, #4 Stud Size, Pre-Insulated, Nylon, Copper Insulated, Blue 8-328996-1

Ring Terminal, #4 Stud Size, Pre-Insulated, Nylon, Copper Insulated, Blue (Discontinued)

  • Mfr # 8-328996-1
  • Zoro # G505900444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-328996-1
Zoro #
G505900444
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#4
Overall Length
0.703 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Pre-Insulated, Nylon, Copper
Terminal Type
Ring Tongue
Wire Type
Solid or Stranded, Regular Wire
Max. Temp.
170 Degrees C
Wire Range
Aluminum: 16 to 14 AWG
Seam
Long, Closed Barrel
Features
Sheared Terminal
Max. Voltage
300V
Contact Plating Material
Copper, Tin
Insulation Dia
0.115 to 0.17 in
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.