
Ring Terminal, M6 Stud Size, 14 AWG, 300 V, Nylon Insulated, Yellow (Discontinued)
- Mfr # 34806
- Zoro # G100927167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34806
Zoro #
G100927167
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
M6
Barrel Inside Dia.
0.253 to 0.263 in
Overall Length
1.3 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Features
Heavy Duty
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.25 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.