Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Spade Terminal, #8 Stud Size, Pre-Insulated, Nylon Insulated, Yellow 8-35152-2

Spade Terminal, #8 Stud Size, Pre-Insulated, Nylon Insulated, Yellow (Discontinued)

  • Mfr # 8-35152-2
  • Zoro # G905900457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-35152-2
Zoro #
G905900457
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#8
Overall Length
1.1 in

Details

Item
Spade Terminal
Insulation Color
Yellow
Insulation Type
Pre-Insulated, Nylon
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Terminal Type
Spade Tongue
Wire Range
12 to 10 AWG
Max. Voltage
300V
Contact Plating Material
Tin, Copper
Insulation Dia
0.15 to 0.25 in
Terminal Orientation
Straight

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.