Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, 1/4 in Stud Size, PVC Insulated, Red 55621-2

Ring Terminal, 1/4 in Stud Size, PVC Insulated, Red (Discontinued)

  • Mfr # 55621-2
  • Zoro # G905900433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55621-2
Zoro #
G905900433
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/4 in
Overall Length
1.561 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
PVC
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Wire Range
8 AWG
Max. Voltage
600V
Terminal Type
Ring Tongue
Max. Temp.
221 Degrees F
Insulation Dia
9.14 mm
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.