Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 3.31 mm², PEEK Insulated, Beige

  • Mfr # 1577639-1

  • Zoro # G105899575


product price: $5.35
/ea
Sold in multiples of 14 for $74.90

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Beige
Minimum Wire Size
2.08 mm²
Insulation Type
PEEK
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577639-1
Zoro #
G105899575
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
3.31 mm²
Minimum Wire Size
2.08 mm²
Stud Size
#8
Overall Length
0.905 in
Barrel Inside Dia.
0.090 to 1/8 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Beige
Insulation Type
PEEK
Seam
Closed Barrel
Wire Type
Stranded
Contact Plating Material
Nickel
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.