Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Terminal Solis R 12-10 5/16 2-33459-6

Terminal Solis R 12-10 5/16 (Discontinued)

  • Mfr # 2-33459-6
  • Zoro # G205899574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-33459-6
Zoro #
G205899574
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Overall Length
1.004 in
Barrel Inside Dia.
0.129 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Wire Range
12 to 10 AWG
Terminal Type
Ring Tongue
Max. Temp.
338 Degrees F
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.